Please login to your online account to display your discounted pricing

FisherBiotech™ Horizontal Large Gel Systems: Microplate Combs


For large gel systems

Manufacturer: fisherbiotech™  A2MTD

 View more versions of this product

Catalog No. FB-SB-2551

  • / Each
 

Description & Specifications

Specifications

Teeth Count 21
Product Type Micro Well Comb
For Use With (Equipment) Owl™ A2, A5 large gel system
Format Microplate
Width (English) Teeth 0.27 in.
Thickness (Metric) Teeth 0.15cm
Volume (Fill) Metric 50μL
Width (Metric) Teeth 0.7cm