missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

FisherBiotech™ Horizontal Large Gel Systems: Gels

For use with large gel systems

$295.80 - $295.80

Specifications

Color UV Transparent
For Use With (Equipment) Owl™ A2, A5 large gel system
Product Type Gel Tray
Includes Gasketed end gate
Length (Metric) Footprint 37.5cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity  
FB-SB-2530 FisherBiotech™
A2UVT
9.8 x 7.8 in. (25 x 20cm) Each for $295.80
Specifications

Description

UV-transparent; allows multiple gels to be poured.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

UV Transparent
Gel Tray
37.5cm
Owl™ A2, A5 large gel system
Gasketed end gate
28cm