Please login to your online account to display your discounted pricing

FisherBiotech™ Glass Plates for FB-VE16-1 Vertical Electrophoresis System


Manufacturer: fisherbiotech™  P112G

 View more versions of this product

Catalog No. FB-VE16-16

  • / Each
 

Description & Specifications

Specifications

Height (English) 0.12 in.
Height (Metric) 0.32cm
Length (Metric) 16cm
Thickness (English) 0.12 in.
Thickness (Metric) 0.3cm
Width (Metric) 14cm
For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Product Type Offset Glass Plate
Material Glass