Please login to your online account to display your discounted pricing

FisherBiotech™ Glass Plates for FB-VE16-1 Vertical Electrophoresis System


Manufacturer: fisherbiotech™  P1-14R

 View more versions of this product

Catalog No. FB-VE16-12

  • / Each
 

Description & Specifications

Specifications

Material Glass
For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Height (English) 0.12 in.
Length (Metric) 16cm
Product Type Notched Glass Plate
Height (Metric) 0.32cm
Thickness (English) 0.12 in.
Width (Metric) 14cm
Thickness (Metric) 0.3cm