Please login to your online account to display your discounted pricing

FisherBiotech™ Glass Plates for FB-VE16-1 Vertical Electrophoresis System

$29.42 - $53.71

Specifications

For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Height (English) 0.12 in.
Height (Metric) 0.32cm
Length (Metric) 16cm
Thickness (English) 0.12 in.
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

FB-VE16-13

 
fisherbiotech™
P1-14G
Blank Glass Plate Each for $29.42

FB-VE16-12

 
fisherbiotech™
P1-14R
Notched Glass Plate Each for $53.71

FB-VE16-16

 
fisherbiotech™
P112G
Offset Glass Plate Each for $36.73
Description & Specifications

Specifications

For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Height (English) 0.12 in.
Height (Metric) 0.32cm
Length (Metric) 16cm
Thickness (English) 0.12 in.
Thickness (Metric) 0.3cm
Width (Metric) 14cm
Material Glass