Please login to your online account to display your discounted pricing

FisherBiotech™ Gel Casting Pouches for FB-GC16-1 Vertical Gel Casters


Manufacturer: fisherbiotech™  GP2100

 View more versions of this product

Catalog No. FB-GC16-12

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 6.3 x 5.5 in. (16 x 14cm)
For Use With (Equipment) FB-GC16-1 Vertical Gel Casters
Product Type Gel Casting Pouch
Length (Metric) 16cm
For Use With (Application) Gel casting
Quantity 100/Pk.
Width (English) 5.5 in.
Gel Dimensions 16 x 14cm
Width (Metric) 14cm