Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Glass Plates

Notched or blank glass

$33.33 - $48.45

Specifications

For Use With (Equipment) FisherBiotech FB-VE10-1 Vertical Electrophoresis System; Owl™ P7-CST multiple gradient gel caster
Height (English) 0.09 in.
Height (Metric) 0.24cm
Length (Metric) 10cm
Thickness (English) 0.09 in.
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

FB-VE10-13

 
fisherbiotech™
P710R
Notched Glass Plate Each for $48.45

FB-VE10-14

 
fisherbiotech™
P710G
Blank Glass Plate Each for $33.33
Description & Specifications

Specifications

For Use With (Equipment) FisherBiotech FB-VE10-1 Vertical Electrophoresis System; Owl™ P7-CST multiple gradient gel caster
Height (English) 0.09 in.
Height (Metric) 0.24cm
Length (Metric) 10cm
Thickness (English) 0.09 in.
Thickness (Metric) 0.24cm
Width (Metric) 10cm
Material Glass

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.