Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP10A

 View more versions of this product

Catalog No. FB-VE10-22

  • / Each
 

Description & Specifications

Specifications

Teeth Count 10
Volume (Metric) Well 46μL
Product Type Comb
Height (English) Footprint 5.11 in.
Length (Metric) Footprint 15cm
Length (Metric) Gel 10cm
Length (English) Gel 3.9 in.
Width (English) Gel 3.9 in.
Width (English) Teeth 0.22 in.
Width (Metric) Footprint 13cm
Thickness (Metric) Teeth 0.05cm
Gel Dimensions 10 x 10cm
For Use With (Equipment) Owl™ P8 series electrophoresis system
Height (Metric) Footprint 13cm
Length (English) Footprint 5.9 in.
Width (Metric) Gel 10cm
Width (Metric) Teeth 0.57cm