Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP8A

 View more versions of this product

Catalog No. FB-VE10-19

  • / Each
 

Description & Specifications

Specifications

Teeth Count 8
Width (English) Teeth 0.3 in.
Width (Metric) Footprint 13cm
Length (English) Footprint 5.9 in.
Product Type Comb
Length (Metric) Gel 10cm
Height (English) Footprint 5.11 in.
Width (English) Gel 3.9 in.
Width (Metric) Gel 10cm
Length (English) Gel 3.9 in.
Thickness (Metric) Teeth 0.77cm
Gel Dimensions 10 x 10cm
Width (Metric) Teeth 0.77cm
For Use With (Equipment) Owl™ P8 series electrophoresis system
Height (Metric) Footprint 13cm
Length (Metric) Footprint 15cm
Volume (Metric) Well 62μL