Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP6D

 View more versions of this product

Catalog No. FB-VE10-18

  • / Each
 

Description & Specifications

Specifications

Teeth Count 6
Width (English) Teeth 0.43 in.
Height (Metric) Footprint 13cm
Width (English) Gel 3.9 in.
Width (Metric) Footprint 13cm
Width (Metric) Gel 10cm
Length (English) Gel 3.9 in.
Length (English) Footprint 5.9 in.
Height (English) Footprint 5.11 in.
Length (Metric) Footprint 15cm
Thickness (Metric) Teeth 0.15cm
Volume (Metric) Well 266μL
Gel Dimensions 10 x 10cm
Product Type Comb
For Use With (Equipment) Owl™ P8 series electrophoresis system
Length (Metric) Gel 10cm
Width (Metric) Teeth 1.1cm