Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP6C

 View more versions of this product

Catalog No. FB-VE10-17

  • / Each
 

Description & Specifications

Specifications

Teeth Count 6
Height (English) Footprint 5.11 in.
Length (English) Footprint 5.9 in.
Width (English) Teeth 0.43 in.
Length (Metric) Footprint 15cm
Height (Metric) Footprint 13cm
Width (English) Gel 3.9 in.
Width (Metric) Footprint 13cm
Width (Metric) Teeth 1.1cm
Width (Metric) Gel 10cm
Length (Metric) Gel 10cm
Volume (Metric) Well 142μL
Product Type Comb
Length (English) Gel 3.9 in.
For Use With (Equipment) Owl™ P8 series electrophoresis system
Gel Dimensions 10 x 10cm
Thickness (Metric) Teeth 0.08cm