Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP15A

 View more versions of this product

Catalog No. FB-VE10-28

  • / Each
 

Description & Specifications

Specifications

Teeth Count 15
Thickness (Metric) Teeth 0.05cm
Volume (Metric) Well 23μL
For Use With (Equipment) Owl™ P8 series electrophoresis system
Product Type Comb
Height (English) Footprint 5.11 in.
Height (Metric) Footprint 13cm
Length (Metric) Footprint 15cm
Length (English) Footprint 5.9 in.
Length (Metric) Gel 10cm
Length (English) Gel 3.9 in.
Width (English) Gel 3.9 in.
Width (English) Teeth 0.11 in.
Width (Metric) Gel 10cm
Width (Metric) Teeth 0.29cm
Width (Metric) Footprint 13cm
Gel Dimensions 10 x 10cm