Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP10D

 View more versions of this product

Catalog No. FB-VE10-24

  • / Each
 

Description & Specifications

Specifications

Teeth Count 10
Product Type Comb
Height (English) Footprint 5.11 in.
Length (English) Footprint 5.9 in.
Width (Metric) Gel 10cm
Width (Metric) Teeth 0.57cm
Volume (Metric) Well 134μL
For Use With (Equipment) Owl™ P8 series electrophoresis system
Height (Metric) Footprint 13cm
Length (Metric) Footprint 15cm
Length (Metric) Gel 10cm
Length (English) Gel 3.9 in.
Width (English) Gel 3.9 in.
Width (English) Teeth 0.22 in.
Width (Metric) Footprint 13cm
Thickness (Metric) Teeth 0.15cm
Gel Dimensions 10 x 10cm