Please login to your online account to display your discounted pricing

FisherBiotech™ FB-VE10-1 Vertical Electrophoresis System: Combs


For use with FB-VE10-1 vertical electrophoresis systems

Manufacturer: fisherbiotech™  MP12C

 View more versions of this product

Catalog No. FB-VE10-26

  • / Each
 

Description & Specifications

Specifications

Teeth Count 12
Height (Metric) Footprint 13cm
Width (English) Gel 3.9 in.
Height (English) Footprint 5.11 in.
Product Type Comb
Width (English) Teeth 0.16 in.
Length (English) Footprint 5.9 in.
For Use With (Equipment) Owl™ P8 series electrophoresis system
Length (English) Gel 3.9 in.
Volume (Metric) Well 55μL
Length (Metric) Footprint 15cm
Gel Dimensions 10 x 10cm
Length (Metric) Gel 10cm
Width (Metric) Teeth 0.43cm
Width (Metric) Footprint 13cm
Width (Metric) Gel 10cm
Thickness (Metric) Teeth 0.08cm