Please login to your online account to display your discounted pricing

FisherBiotech™ Electrophoresis Power Supplies


Easy-to-use power supplies designed for safety

Manufacturer: fisherbiotech™  FB200Q

 View more versions of this product

Catalog No. FB200Q

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Voltage 200V
Width (English) 10.75 in.
Certifications/Compliance CSA
Timer 99.59 hr.
Amperage 2A
Display Type LED
For Use With (Equipment) High current electroblotting, SDS-PAGE
Height (English) Exterior 5.25 in.
Length (English) Exterior 12 in.
Wattage 200w
Width (English) Exterior 10.75 in.
Product Type High current power supply
Length (Metric) 31cm
Width (Metric) 27cm
No. of Jacks 4
Height (English) 5.25 in.
Height (Metric) 13.3cm
Length (English) 12 in.
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3cm)