Please login to your online account to display your discounted pricing

FisherBiotech™ Electrophoresis Power Supplies


Easy-to-use power supplies designed for safety

Manufacturer: fisherbiotech™  FB1000Q

 View more versions of this product

Catalog No. FB1000Q

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Height (English) Exterior 5.25 in.
Length (English) Exterior 12 in.
Product Type Programmable power supplies
For Use With (Equipment) Isoelectric focusing, SDS-PAGE
Amperage 500mA
Width (English) Exterior 10.75 in.
Display Type LED
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3cm)
Wattage 250w
Width (English) 10.75 in.
Height (Metric) 13.3cm
Length (Metric) 31cm
Length (English) 12 in.
No. of Jacks 4
Certifications/Compliance CSA
Width (Metric) 27cm
Height (English) 5.25 in.
Timer 99.59 hr.
Voltage 1000V