Please login to your online account to display your discounted pricing

FisherBiotech™ Electrophoresis Power Supplies


Easy-to-use power supplies designed for safety

Manufacturer: fisherbiotech™  FB300Q

 View more versions of this product

Catalog No. FB300Q

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Height (English) Exterior 5.25 in.
Length (English) Exterior 12 in.
Width (English) Exterior 10.75 in.
Voltage 300V
Length (Metric) 26cm
Width (English) 5.5 in.
Width (Metric) 14cm
No. of Jacks 3
Certifications/Compliance CSA
Height (Metric) 13.3cm
Length (English) 10.25 in.
Amperage 400mA
Dimensions (L x W x H) 10.25 x 5.5 x 5.25 in. (26 x 14 x 13.3cm)
Display Type LED
For Use With (Equipment) SDS-PAGE, DGGE/CDGE and DNA/RNA
Wattage 75w
Product Type Compact power supplies
Timer 0 to 999 min.
Height (English) 5.25 in.