Please login to your online account to display your discounted pricing

FisherBiotech™ Electrophoresis Power Supplies


Easy-to-use power supplies designed for safety

Manufacturer: fisherbiotech™  FB3000Q

 View more versions of this product

Catalog No. FB3000Q

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Voltage 300V
Width (Metric) 27cm
No. of Jacks 4
Certifications/Compliance CSA
Length (English) 12 in.
Dimensions (L x W x H) 12 x 10.75 x 5.25 in. (31 x 27 x 13.3cm)
Display Type LED
For Use With (Equipment) DNA sequencing, high voltage electrophoresis
Height (English) Exterior 5.25 in.
Length (English) Exterior 12 in.
Product Type Programmable power supplies
Length (Metric) 31cm
Width (English) 10.75 in.
Timer 99.59 hr.
Height (English) 5.25 in.
Height (Metric) 13.3cm
Amperage 400mA
Wattage 400w
Width (English) Exterior 10.75 in.