Please login to your online account to display your discounted pricing

FisherBiotech™ DNA Sequencing Systems: Spacer for Model FB-SEQ-3545


DNA Sequencing Systems Spacers for model FB-SEQ-3545

Manufacturer: fisherbiotech™  S2SSA4

 View more versions of this product

Catalog No. FB-SEQ-SP4

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Product Type Spacer Set
Height (English) Footprint 4.8 in.
Height (Metric) Footprint 12.2cm
Width (Metric) 1cm
For Use With Sequencing gel casting systems
Length (Metric) 45cm
Width (Metric) Footprint 21cm
Thickness (Metric) Teeth 0.4mm
Height (Metric) 0.04cm