Please login to your online account to display your discounted pricing

FisherBiotech™ DNA Sequencing Systems: Glass Plates for Discontinued Model FB-SEQ-2045


DNA Sequencing Systems Glass Plates for discontinued model FB-SEQ-2045

Manufacturer: fisherbiotech™  S1S45G

 View more versions of this product

Catalog No. FB-SEQ-201

  • / Each
 

Description & Specifications

Specifications

Product Type Blank Glass
Thickness (Metric) Teeth 4.57mm
Width (Metric) 20cm
For Use With Sequencing gel casting systems
Length (Metric) 45cm
Height (Metric) 0.32cm