Please login to your online account to display your discounted pricing

FisherBiotech™ DNA Sequencing Systems: Combs for Model FB-SEQ-3545


DNA Sequencing Systems Combs for model FB-SEQ-3545

Manufacturer: fisherbiotech™  S2SSHARK4

 View more versions of this product

Catalog No. FB-SEQ-784

  • / Each
 

Description & Specifications

Specifications

Product Type Comb
Length (Metric) Gel 45cm
Height (Metric) Footprint 50cm
Teeth Count 78
Volume (Metric) Well 9μL
Height (English) Footprint 19.6 in.
Length (English) Footprint 9 in.
Length (English) Gel 17.7 in.
Length (Metric) Footprint 23cm
Width (English) Gel 13.7 in.
Width (Metric) Footprint 23cm
Thickness (Metric) Teeth 0.4mm
For Use With Aluminum backed sequencer