Please login to your online account to display your discounted pricing

FisherBiotech™ Combs for FB-VE16-1 Vertical Electrophoresis System


Manufacturer: fisherbiotech™  P115D

 View more versions of this product

Catalog No. FB-VE16-20

  • / Each
 

Description & Specifications

Specifications

Teeth Count 15
Thickness (Metric) Teeth 0.15cm
Volume (Metric) Well 201μL
For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Product Type Comb
Height (English) Footprint 7.08 in.
Height (Metric) Footprint 18cm
Length (Metric) Footprint 20cm
Length (English) Footprint 7.87 in.
Length (Metric) Gel 16cm
Length (English) Gel 6.3 in.
Width (English) Gel 5.5 in.
Width (English) Teeth 0.24 in.
Width (Metric) Gel 14cm
Width (Metric) Teeth 0.61cm
Width (Metric) Footprint 13cm
Gel Dimensions 16 x 14cm