Please login to your online account to display your discounted pricing

FisherBiotech™ Combs for FB-VE16-1 Vertical Electrophoresis System


Manufacturer: fisherbiotech™  P115C

 View more versions of this product

Catalog No. FB-VE16-19

  • / Each
 

Description & Specifications

Specifications

Teeth Count 15
Gel Dimensions 16 x 14cm
Length (Metric) Gel 16cm
Length (English) Gel 6.3 in.
Width (Metric) Footprint 13cm
For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Length (English) Footprint 7.87 in.
Height (Metric) Footprint 18cm
Width (Metric) Teeth 0.61cm
Width (Metric) Gel 14cm
Width (English) Teeth 0.24 in.
Height (English) Footprint 7.08 in.
Product Type Comb
Thickness (Metric) Teeth 0.08cm
Volume (Metric) Well 107μL
Length (Metric) Footprint 20cm
Width (English) Gel 5.5 in.