Please login to your online account to display your discounted pricing

FisherBiotech™ Combs for FB-VE16-1 Vertical Electrophoresis System


Manufacturer: fisherbiotech™  P124D

 View more versions of this product

Catalog No. FB-VE16-24

  • / Each
 

Description & Specifications

Specifications

Teeth Count 24
Width (English) Gel 5.5 in.
Width (Metric) Gel 14cm
Height (English) Footprint 7.08 in.
Width (Metric) Footprint 13cm
For Use With (Equipment) Owl™ P1-CST multiple gradient gel caster
Length (English) Gel 6.3 in.
Thickness (Metric) Teeth 0.15cm
Volume (Metric) Well 96μL
Gel Dimensions 16 x 14cm
Length (Metric) Gel 16cm
Product Type Comb
Width (Metric) Teeth 0.29cm
Width (English) Teeth 0.11 in.
Length (Metric) Footprint 16cm
Height (Metric) Footprint 18cm
Length (English) Footprint 6.29 in.