Please login to your online account to display your discounted pricing

FisherBiotech™ Benchtop Beta-Radiation Shields


Maximum β-radiation protection

Manufacturer: fisherbiotech™  BT2FIS

 View more versions of this product

 Alert

Organic solvents such as ethanol may cause acrylic to craze or crack.

Catalog No. FB-BT2FIS

  • / Each
 

Description & Specifications

Specifications

Product Type Beta Radiation Shield
Length (English) 6.37 in.
Length (Metric) 16cm
Width (English) 12 in.
Height (Metric) 46cm
Thickness (English) 0.5 in.
Thickness (Metric) 1.27cm
Material Acrylic
Height (English) 18 in.
Dimensions (L x W x H) 6.37 x 12 x 18 in. (16 x 31 x 46cm)
For Use With (Application) Maximum beta-radiation protection
Width (Metric) 31cm