Please login to your online account to display your discounted pricing

FisherBiotech™ 8-Tooth Combs for Horizontal Midigel Systems


8-Tooth Combs for Horizontal Midigel Systems

Manufacturer: fisherbiotech™  A1-8C

 View more versions of this product

Catalog No. FB-SB-1324

  • / Each
 

Description & Specifications

Specifications

Teeth Count 8
Gel Dimensions 16 x 13cm
Width (English) Teeth 0.54 in.
Product Type Standard Comb
Width (Metric) Teeth 1.39cm
For Use With (Equipment) Owl™ A1 large gel electrophoresis system
Volume (Fill) Metric 65μL
Thickness (Metric) Teeth 0.1cm