Please login to your online account to display your discounted pricing

FisherBiotech™ 24-Tooth Combs for Horizontal Midigel Systems


24-Tooth Combs for Horizontal Midigel Systems

Manufacturer: fisherbiotech™  A124C

 View more versions of this product

Catalog No. FB-SB-1332

  • / Each
 

Description & Specifications

Specifications

Teeth Count 24
Product Type Standard Comb
For Use With (Equipment) Owl™ A1 large gel electrophoresis system
Width (English) Teeth 0.13 in.
Volume (Fill) Metric 15μL
Width (Metric) Teeth 0.35cm
Gel Dimensions 15 x 15cm
Thickness (Metric) Teeth 0.1cm