missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 24-Tooth Combs for Horizontal Midigel Systems
24-Tooth Combs for Horizontal Midigel Systems
$103.95 - $103.95
Specifications
For Use With (Equipment) | Owl™ A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 24 |
Width (English) Teeth | 0.13 in. |
Width (Metric) Teeth | 0.35 cm |
Catalog Number | Mfr. No. | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity | ||||
FB-SB-1332
|
Fisherbrand™
A124C |
0.1 cm | 15 μL |
Each for $103.95
|
|
FB-SB-1333
|
Fisherbrand™
A124D |
0.15 cm | 25 μL |
Each for $103.95
|
|
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl™ A1 Large Gel Electrophoresis System | |
24 | |
0.35 cm |
Standard Comb | |
0.13 in. |