Please login to your online account to display your discounted pricing

FisherBiotech™ 20-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster


20-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster

Manufacturer: fisherbiotech™  P220C

 View more versions of this product

Catalog No. FB-VE20-18

  • / Each
 

Description & Specifications

Specifications

Teeth Count 20
Height (Metric) Footprint 23cm
Length (Metric) Footprint 25cm
Length (English) Footprint 9.84 in.
Length (Metric) Gel 20cm
Length (English) Gel 7.8 in.
Width (English) Gel 7.8 in.
Width (English) Teeth 0.21 in.
Width (Metric) Footprint 13cm
Gel Dimensions 20 x 20cm
Volume (Metric) Well 97μL
For Use With (Equipment) Owl™ P2-CST multiple gradient gel caster
Product Type Comb
Height (English) Footprint 9.05 in.
Width (Metric) Gel 20cm
Width (Metric) Teeth 0.55cm
Thickness (Metric) Teeth 0.08cm