missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 20-Tooth Combs for Horizontal Midigel Systems
20-Tooth Combs for Horizontal Midigel Systems
$120.25 - $130.84
Specifications
For Use With (Equipment) | Owl™ A1 Large Gel Electrophoresis System |
---|---|
Type | Standard Comb |
Teeth Count | 20 |
Width (English) Teeth | 0.17 in. |
Width (Metric) Teeth | 0.45 cm |
Catalog Number | Mfr. No. | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness (Metric) Teeth | Volume (Fill) Metric | Price | Quantity | ||||
FB-SB-1330
|
Fisherbrand™
A120C |
0.1 cm | 20 μL |
Each for $130.84
|
|
FB-SB-1331
|
Fisherbrand™
A120D |
0.15 cm | 30 μL |
Each for $120.25
|
|
Description
- Accessory for use with Horizontal Midigel Systems
Specifications
Owl™ A1 Large Gel Electrophoresis System | |
20 | |
0.45 cm |
Standard Comb | |
0.17 in. |