Please login to your online account to display your discounted pricing

FisherBiotech™ 14-Tooth Microplate Format Combs for Horizontal Midigel Systems


14-Tooth Microplate Format Combs for Horizontal Midigel Systems

Manufacturer: fisherbiotech™  A1MTD

 View more versions of this product

Catalog No. FB-SB-1335

  • / Each
 

Description & Specifications

Specifications

Teeth Count 14
For Use With (Equipment) Owl™ A1 large gel electrophoresis system
Width (English) Teeth 0.28 in.
Product Type Standard Comb
Format Microplate
Width (Metric) Teeth 0.72cm
Volume (Fill) Metric 50μL
Thickness (Metric) Teeth 0.15cm