Please login to your online account to display your discounted pricing

FisherBiotech™ 10-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster


10-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster

Manufacturer: fisherbiotech™  P210D

 View more versions of this product

Catalog No. FB-VE20-15

  • / Each
 

Description & Specifications

Specifications

Teeth Count 10
Product Type Comb
Length (Metric) Gel 20cm
Width (Metric) Gel 20cm
Length (English) Footprint 5.11 in.
Height (English) Footprint 9.05 in.
Width (English) Teeth 0.53 in.
Length (Metric) Footprint 13cm
For Use With (Equipment) Owl™ P2-CST multiple gradient gel caster
Height (Metric) Footprint 23cm
Width (English) Gel 7.8 in.
Width (Metric) Footprint 25cm
Width (Metric) Teeth 1.36cm
Thickness (Metric) Teeth 0.15cm
Volume (Metric) Well 449μL
Gel Dimensions 20 x 13cm
Length (English) Gel 7.8 in.