Please login to your online account to display your discounted pricing

FisherBiotech™ 10-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster


10-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster

Manufacturer: fisherbiotech™  P210C

 View more versions of this product

Catalog No. FB-VE20-14

  • / Each
 

Description & Specifications

Specifications

Teeth Count 10
For Use With (Equipment) Owl™ P2-CST multiple gradient gel caster
Height (Metric) Footprint 23cm
Length (English) Footprint 9.84 in.
Length (English) Gel 7.8 in.
Length (Metric) Gel 20cm
Width (Metric) Gel 20cm
Width (Metric) Footprint 13cm
Volume (Metric) Well 239μL
Product Type Comb
Height (English) Footprint 9.05 in.
Length (Metric) Footprint 25cm
Width (English) Gel 7.8 in.
Width (English) Teeth 0.53 in.
Width (Metric) Teeth 1.36cm
Thickness (Metric) Teeth 0.08cm
Gel Dimensions 20 x 20cm