missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BioTek™ Synergy™ NEO2S Multi-Mode Microplate Reader

Patented Hybrid Technology™ with independent filter and monochromator-based optics

Specifications

Product Type Multi-Mode Reader
Absorbance Range 230 - 999nm, 1nm increments
Certifications/Compliance CE and TUV marked
Detector Type UV-Vis absorbance, Fluorescence intensity, Luminescence, Fluorescence polarization, Time-resolved fluorescence, Alpha
Dynamic Range 0 - 4.0 OD
View More Specs

Products 8
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
BTNEO2S View Documents BioTek™
NEO2S
UV-Vis absorbance, FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
NEO2SALPHA View Documents BioTek™
NEO2SALPHA
UV-Vis absorbance, FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence, top laser alpha N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
BTNEO2SB View Documents BioTek™
NEO2SB
UV-Vis absorbance, top/bottom FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
BTNEO2SM View Documents BioTek™
NEO2SM
UV-Vis absorbance, top/bottom FI (Monochromator-based), top FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
NEO2SALPHAB View Documents BioTek™
NEO2SALPHAB
UV-Vis absorbance, top/ bottom FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence, top laser alpha N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
NEO2SMALPHA View Documents BioTek™
NEO2SMALPHA
UV-Vis absorbance, top/ bottom FI, top FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence) (Filter), luminescence, top laser alpha N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
BTNEO2SMB View Documents BioTek™
NEO2SMB
UV-Vis absorbance, top/ bottom FI (Monochromator), top/bottom FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
NE2SMALPHAB View Documents BioTek™
NE2SMALPHAB
UV-Vis absorbance, top/ bottom FI, top/bottom FI (Fluorescence Intensity)/FP (Fluorescence Polarization)/TRF (Time-Resolved Fluorescence), luminescence, top alpa laser N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Scientific quad monochromators with continuously variable bandwidth for optimal sensitivity
  • High performance filter system
  • Ultra-fast plate processing speeds with multiple PMT detectors
  • Live cell options: Controlled environment and direct bottom detection
  • Driven by best-in-class Gen5™ software for data collection and analysis
  • With Gen5 Secure Software


Includes:
  • Single top PMT for fluorescence and luminescence

Compliance

RoHS and 21 CFR Part 11

Specifications

Specifications

Multi-Mode Reader
CE and TUV marked
0 - 4.0 OD
HTS screeing, Drug absorption and metabolism, Biologics drug discovery and development, Drug discovery, Cell proliferation, Cytotoxicity, Biomarker quantification, Genetic analysis, Environmental testing, Food safety, Nuleic acid quantification, Protein quantification
≤1% from 0 to 3.0 OD
Linear, orbital, double orbital
±0.2°C at 37°C
39cm
35kg
230 - 999nm, 1nm increments
UV-Vis absorbance, Fluorescence intensity, Luminescence, Fluorescence polarization, Time-resolved fluorescence, Alpha
250w (max.)
Xenon flash
0.0001 OD
Gen5™ Data Analysis Software, Gen5 Secure for 21 CFR Part 11 compliance (option)
52.5cm
41cm