Please login to your online account to display your discounted pricing

Fisher Scientific™ Wrist Motion Shaker

Ideal for shaker and suspension cell culture, media preparation and storage

$4,224.81 - $5,398.21

Specifications

Certifications/Compliance CE, CSA, UL
Type Wrist motion shaker
Weight (English) 55 lb.
Weight (Metric) 24.94kg
View More Specs
Products
Catalog Number Mfr. No. Hertz Speed Range Timer Voltage Price Quantity    

05-450-120

 
fisher scientific™
BKL320100F
60Hz 400 Oscillations/min. 0 to 60 min. 120V Each for $4,224.81

05-450-122

 
fisher scientific™
BKL401000F
60Hz 0 to 450 Oscillations per min. 0 to 60 min. 120V Each for $5,398.21
Description & Specifications

Specifications

Certifications/Compliance CE, CSA, UL
Type Wrist motion shaker
Weight (English) 55 lb.
Weight (Metric) 24.94kg

  • Adjustable 0-15° mixing angle
  • Continuous or timed operation 0-60 min.
  • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
  • Load capacity of up to 10 lbs. with overload protection
  • Designed to simulate the back and forth motion of the human wrist
  • Cold room compatible (4-25°C)
  • UL, CSA, and CE approved

Fixed-speed Shaker

  • 400 oscillations per minute
  • Variable-speed Shaker
    • 0-450 oscillations per minute

    UL Listed, CE Marked

    2 year