missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wrist Motion Shaker

Ideal for shaker and suspension cell culture, media preparation and storage

Manufacturer:  Fisherbrand™ BKL401000F

 View more versions of this product

Catalog No. 05-450-122



Description

Description

  • Adjustable 0-15° mixing angle
  • Continuous or timed operation 0-60 min.
  • Adjustable side arm clamps can accommodate up to 8 flasks (500mL or smaller)
  • Load capacity of up to 10 lbs. with overload protection
  • Designed to simulate the back and forth motion of the human wrist
  • Cold room compatible (4-25°C)
  • UL, CSA, and CE approved

Fixed-speed Shaker

  • 400 oscillations per minute
  • Variable-speed Shaker
    • 0-450 oscillations per minute

    Certifications

    UL Listed, CE Marked

    Warranty

    2 year

    Specifications

    Specifications

    12.5 in.
    60Hz
    12.5cm
    70 lb.
    31kg
    Wrist Motion Shaker
    5.3 in.
    CE, CSA, UL
    24.94kg
    120V 60Hz
    31.75cm
    4.9 in.
    10 lb.
    0 to 450 Oscillations per min.
    0 to 60 min.
    120V
    13.5cm
    55 lb.
    4.9 x 5.3 x 12.5 in. (12.5 x 13.5 x 31.75cm)
    Documents