Please login to your online account to display your discounted pricing

Fisher Scientific™ Wireless Thermometer


Monitor temperature up to 300 ft. (91m) away. Fisher Scientific Wireless Thermometer has minimum and maximum memory display which allows monitoring of conditions over time, including overnight or on weekends.

Manufacturer: fisher scientific™  8534

 View more versions of this product

Thermometer:

  • Unit
  • One remote sensor module
  • Integrated flip-open stand
  • Wall bracket
  • Two AA and two AAA alkaline batteries
Remote Sensor:
  • Unit
  • Wire stand
  • Wall bracket
  • Two AAA alkaline batteries

Catalog No. S90192

  • / Each
 

Description & Specifications

Specifications

Product Type Wireless Thermometer
Includes Thermometer, Remote sensor, integrated flip open stand, wall bracket, two AA and two AAA Alkaline battery
Temperature Range (Metric) -5° to +50°C
Temperature Range (English) -23° to +122°F
Display LCD
Resolution 0.1°C

  • Both main receiver and remote sensors are switchable between °F/°C Main unit can receive and display data from up to three different remote sensor modules
  • The jumbo digits (1.13 in. [28.7cm] high) can be read from 25 ft. (7.6m)
  • Trend indicator shows if temperature is rising or falling
  • Data is transmitted every 30 seconds
  • Main receiver has a temperature range of -5° to +50.0°C (-23.0° to +122.0°F); resolution 0.1°
  • Remote sensor features an LCD display and has a temperature range of -20.0° to +60.0°C (-4.0° to +140.0°F); resolution 0.1°