Please login to your online account to display your discounted pricing

Fisher Scientific™ Wireless Thermometer

Monitor temperature up to 300 ft. (91m) away. Fisher Scientific Wireless Thermometer has minimum and maximum memory display which allows monitoring of conditions over time, including overnight or on weekends.

$59.40 - $178.85

Specifications

Display LCD
Resolution 0.1°C
Temperature Range (English) -23° to +122°F
Temperature Range (Metric) -5° to +50°C
View More Specs
Includes:  Thermometer:
  • Unit
  • One remote sensor module
  • Integrated flip-open stand
  • Wall bracket
  • Two AA and two AAA alkaline batteries
Remote Sensor:
  • Unit
  • Wire stand
  • Wall bracket
  • Two AAA alkaline batteries
Products
Catalog Number Mfr. No. Includes Product Type Price Quantity    

S90192

 
fisher scientific™
8534
Thermometer, Remote sensor, integrated flip open stand, wall bracket, two AA and two AAA Alkaline battery Wireless Thermometer Each for $178.85

S90192A

 
fisher scientific™
8535
Remote Sensor, Wire stand, wall bracket, two AAA Alkaline battery Remote Sensor Each for $59.40
Description & Specifications

Specifications

Display LCD
Resolution 0.1°C
Temperature Range (English) -23° to +122°F
Temperature Range (Metric) -5° to +50°C

  • Both main receiver and remote sensors are switchable between °F/°C Main unit can receive and display data from up to three different remote sensor modules
  • The jumbo digits (1.13 in. [28.7cm] high) can be read from 25 ft. (7.6m)
  • Trend indicator shows if temperature is rising or falling
  • Data is transmitted every 30 seconds
  • Main receiver has a temperature range of -5° to +50.0°C (-23.0° to +122.0°F); resolution 0.1°
  • Remote sensor features an LCD display and has a temperature range of -20.0° to +60.0°C (-4.0° to +140.0°F); resolution 0.1°