Please login to your online account to display your discounted pricing

Fisher Scientific™ Wave Motion Shaker

Heavy-duty rotator moves in a unique three-dimensional orbital wave motion.

$3,792.93 - $3,792.93

Specifications

Depth (English) 13 in.
Depth (Metric) 33.02cm
Dimensions (L x W x H) 14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
Hertz 50/60Hz
Shipping Weight (English) 24 lb.
View More Specs
Includes:  Nonskid rubber mat
Products
Catalog Number Mfr. No. Certifications/Compliance Amperage Voltage Price Quantity    

S06620

 
fisher scientific™
BKL281111FEMD
UL/CSA 0.6A 115V Each for $3,792.93
Description & Specifications

Specifications

Depth (English) 13 in.
Depth (Metric) 33.02cm
Dimensions (L x W x H) 14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
Hertz 50/60Hz
Shipping Weight (English) 24 lb.
Shipping Weight (Metric) 10.8kg
Speed Range 5 to 120rpm
Timer Up to 12 Hours or set for continuous
Payload (Metric) 20 lb.
Rotating Angle 0 to 12

Range of gentle or vigorous agitation makes this shaker suitable for a wide variety of applications.

  • Quiet operation
  • Speed control with optimized low-speed operation
  • Easy to adjust tilt angle from 0 to 12° with single set screw adjustment
  • Set timer up to 12 hours or for continuous operations
  • Variable speed: 5 to 120rpm
  • Tilt angle: adjustable, 0° to 12°
  • Load capacity: 20 lb.
  • Dimensions: 14 × 13 × 11 in. (35.6 × 33 × 27.9cm)
  • Elect

UL-listed, CSA-approved and CE-marked