Please login to your online account to display your discounted pricing

Fisher Scientific™ Wave Action Rotator

Creates gentle or vigorous agitation

$3,703.50 - $3,703.50

Specifications

Depth (English) 13 in.
Depth (Metric) 33.02cm
Dimensions (L x W x H) 14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
Hertz 50/60Hz
Shipping Weight (English) 24 lb.
View More Specs
Products
Catalog Number Mfr. No. Certifications/Compliance Amperage Voltage Price Quantity    

05-450-211

 
fisher scientific™
BKL281111F
UL/CSA 0.6A 115V Each for $3,703.50
Description & Specifications

Specifications

Depth (English) 13 in.
Depth (Metric) 33.02cm
Dimensions (L x W x H) 14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
Hertz 50/60Hz
Shipping Weight (English) 24 lb.
Shipping Weight (Metric) 10.8kg
Speed Range 5 to 120rpm
Timer Up to 12 Hours or set for continuous
Payload (Metric) 20 lb.
Rotating Angle 0 to 12

Heavy-duty rotator moves in a three-dimensional orbital wave motion. Unit creates gentle or vigorous agitation that makes it suitable for a wide variety of applications. Comes supplied with a nonskid rubber mat so you can position your vessels with confidence. Adjusting the tray angle is simplified with a single set screw adjustment that allows you to adjust your tray angle from 0° to 12° in seconds.

  • Quiet operation
  • Easy-to-adjust speed control with optimized low-speed operation
  • Easy-to-adjust tilt angle with a single set screw adjustment
  • Two-year manufacturer's warranty
  • Unit is UL-/CSA-approved and CE-marked

Specifications

  • Motion: three-dimensional orbital wave
  • Speed: variable, 5 to 120rpm
  • Tilt angle: adjustable, 0° to 12°
  • Load capacity: 20 lb.
  • Power: available in 115V or 230V
  • Overall dimensions: 14 x 13 x 11 in. (35.6 x 33 x 27.9cm)

UL/CSA approved, CE marked (230V)

2 years