Please login to your online account to display your discounted pricing

Fisher Scientific™ Wave Action Rotator


Creates gentle or vigorous agitation

Manufacturer: fisher scientific™  BKL281111F

 View more versions of this product

Catalog No. 05-450-211

  • / Each
 

Description & Specifications

Specifications

Product Type Wave action rotator
Length (English) 14 in.
Width (English) 14 in.
Height (Metric) 27.94cm
Voltage 115V
Shipping Weight (English) 24 lb.
Shipping Weight (Metric) 10.8kg
Amperage 0.6A
Certifications/Compliance UL/CSA
Dimensions (L x W x H) 14 x 14 x 11 in. (35.6 x 35.56 x 27.94cm)
Payload (Metric) 20 lb.
Height (English) 11 in.
Length (Metric) 35.6cm
Width (Metric) 35.56cm
Timer Up to 12 Hours or set for continuous
Hertz 50/60Hz
Wattage 6w
Depth (English) 13 in.
Depth (Metric) 33.02cm
Speed Range 5 to 120rpm
Rotating Angle 0 to 12
Electrical Requirements 115V 50/60Hz
Temperature (Metric) Range 4° to 40°C