Please login to your online account to display your discounted pricing

Fisher Scientific™ Water-Resistant Stopwatches


General-purpose stopwatch. Fisher Scientific Water-Resistant Stopwatch/Chronograph displays time of day and has a time-of-day alarm.

Manufacturer: fisher scientific™  8525**

 View more versions of this product

Always on battery and lanyard, chronograph, time-of-day display/alarm

Catalog No. S90208

  • / Each
 

Description & Specifications

Specifications

Height (English) 2.38 in.
Height (Metric) 6.03cm
Certifications/Compliance ISO 17025, A2LA, NIST
Length (Metric) 1.27cm
Weight (English) 1 oz.
Color Yellow
For Use With (Application) General purpose
Height (Metric) Display 2.54cm
Includes Always on battery and lanyard, chronograph, time-of-day display/alarm
Width (Metric) 5.4cm
Accuracy ±0.01%
Dimensions (L x W x H) 0.5 x 2.13 x 2.38 in. (1.27 x 5.4 x 6.03cm)
Height (English) Display 0.5 in.
Length (English) 0.5 in.
Resolution 0.01 sec. for the first 30 min. and 1 sec. thereafter
Weight (Metric) 28g
Width (English) 2.13 in.
Product Type Water Resistant Stopwatch
Time Range 24 hr.

  • Times to 24 hours
  • 0.01-second resolution for the first 30 minutes; one-second resolution thereafter
  • Digits 0.5 in. (2.54cm) high
  • Accuracy of units is ±0.01%

Dimensions: 0.5W × 2.13L × 2.38 in. H (1.27 × 5.4 × 6.03cm); Weight: 1 oz. (28.4g).