Please login to your online account to display your discounted pricing

Fisher Scientific™ Water-Resistant Stopwatches

General-purpose stopwatch. Fisher Scientific Water-Resistant Stopwatch/Chronograph displays time of day and has a time-of-day alarm.

$11.35 - $17.55

Specifications

Accuracy ±0.01%
Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 0.5 x 2.13 x 2.38 in. (1.27 x 5.4 x 6.03cm)
Product Type Water Resistant Stopwatch
Time Range 24 hr.
View More Specs
Includes:  Always on battery and lanyard, chronograph, time-of-day display/alarm
Products
Catalog Number Mfr. No. Color Price Quantity    

S90208

 
fisher scientific™
8525**
Yellow Each for $17.55

S94792

 
fisher scientific™
8546EMD
Black Each for $11.35
Description & Specifications

Specifications

Accuracy ±0.01%
Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 0.5 x 2.13 x 2.38 in. (1.27 x 5.4 x 6.03cm)
Product Type Water Resistant Stopwatch
Time Range 24 hr.
For Use With (Application) General purpose
Height (English) Display 0.5 in.
Height (Metric) Display 2.54cm
Includes Always on battery and lanyard, chronograph, time-of-day display/alarm
Resolution 0.01 sec. for the first 30 min. and 1 sec. thereafter
Weight (English) 1 oz.
Weight (Metric) 28g

  • Times to 24 hours
  • 0.01-second resolution for the first 30 minutes; one-second resolution thereafter
  • Digits 0.5 in. (2.54cm) high
  • Accuracy of units is ±0.01%

Dimensions: 0.5W × 2.13L × 2.38 in. H (1.27 × 5.4 × 6.03cm); Weight: 1 oz. (28.4g).