missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Visual Alarm Timers

Easy-to-use timers. Fisherbrand Visual Alarm Timers come with either an audible alarm or bright flashing LED visual alarm.

Manufacturer:  Fisherbrand™ 8196

 View more versions of this product

Catalog No. S90205B



Includes: Stand, clip, integrated magnet, two AAA batteries

Description

Description

  • Controlled with only three buttons
  • Automatic memory resets the display to the last programmed time
  • “Thru-zero” feature allows counting down, alarming and then counting up
  • 0.38 in. (9.6mm) digits are readable from 10 ft. (3m)
  • With stand, clip and integrated magnet
  • Dimensions: 3 × 2.25 × 0.75 in. (7.6 × 5.7 × 1.9cm)

99-Minute Model

  • Counts down from 99 minutes, 59 seconds in second increments
9999-Minute Model
  • Counts down from 9999 minutes in minute increments and has a countdown resolution of one second for times under 99 minutes
Specifications

Specifications

AAA
LCD
9999 min.
Two AAA batteries, integrated magnet, stand, clip
Visual Alarm Timer
SDS
Documents