missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Vessel Holders for Heavy-duty Vortex Mixers
For use with heavy-duty vortex mixers.
Supplier: Fisherbrand™ 80863034
Description
- Rubber holder secures 125 and 250mL Erlenmeyer flasks, or 500 and 1000mL Erlenmeyer flasks
- Requires Universal Holder
Specifications
500 to 1000 mL | |
Rubber | |
Grip mat | |
Universal holder |
Large vessel holder | |
Heavy-duty vortex mixer | |
1 |