Please login to your online account to display your discounted pricing

Fisher Scientific™ UV Crosslinker AH Bulbs


Bulbs for use with Fisher Scientific UV Crosslinker AH

Manufacturer: fisher scientific™  BKL9200305

 View more versions of this product

Catalog No. 13-245-223

  • / Each
 

Description & Specifications

Specifications

Height (English) 10.25 in.
Height (Metric) 26cm
Weight (English) 30 lb.
For Use With (Application) Cross linking dna or rna to membranes, in preparation for multiple probings of southern's, northern's, dot or slot blots
For Use With (Equipment) UV Crosslinker AH
Temperature Range (English) 60° to 82°F
Temperature Range (Metric) 16° to 28°C
Wattage 80w
Wavelength 254nm
Weight (Metric) 13.6kg
Certifications/Compliance CSA, UL, CE