Please login to your online account to display your discounted pricing

Fisherbrand™ Upholstered Pneumatic Laboratory Stool

The Fisherbrand Upholstered Pneumatic Laboratory Stool comes in both high- and low-form models, with or without backrest providing comfort and mobility to workers.

$517.47 - $517.47

Specifications

Adjustable (Height) 18 to 23 in.
Frame Type Nylon-Reinforced Fiberglass
Seat Material Vinyl Upholstered Foam
Footrest None
Foot Type Casters
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

14-359-409

 
fisherbrand™
91266PBCNB
Blue Each for $517.47

14-359-410

 
fisherbrand™
91266PGCNB
Gray Each for $517.47

14-359-807

 
fisherbrand™
91266PBLKCNB
Black Each for $517.47

14-359-809

 
fisherbrand™
91266PNAVCNB
Navy Each for $517.47

14-359-808

 
fisherbrand™
91266PBURCNB
Burgundy Each for $517.47
Description & Specifications

Specifications

Adjustable (Height) 18 to 23 in.
Frame Type Nylon-Reinforced Fiberglass
Seat Material Vinyl Upholstered Foam
Footrest None
Foot Type Casters
Adjustable Standard Lift

  • Biomechanically engineered; ergonomic
  • Feature upholstered, 17.5 in. dia. (44.4cm), 3 in. thick (7.6cm) urethane foam seats covered in flame-retardant, antimicrobial/antibacterial vinyl
  • Seat height controlled by a pneumatic lift certified to give in excess of 500,000 revolutions without backrest shell, and 24 in. dia. (61cm) five-leg base sturdily constructed of easy-to-clean, nylon-reinforced fiberglass
  • Backrest support bar enclosed in attractive plastic bellows
  • Dual wheel casters suitable for hard floors and carpet
  • High-form stools have adjustable 20 in. (50.8cm) chrome footrest
  • Lumbar support built into back of chair
  • Choose from models with blue, gray, black, burgundy, navy or gray upholstery, available immediately from stock
  • Available with or without 17W × 12 in.H (43.2 × 30.5cm) backrest cushions that are adjustable in distance from seat center 4 in. (10.2cm) forward or 4 in. (10.2cm) backward

Fisher Scientific™ offers more chairs and stools suitable for the laboratory or office which are not shown here. For example, you may order chairs and stools with cast-aluminum or tubular bases. Call your Fisher Scientific™ Customer Service Representative for details and other options available in the Fisher Scientific™ selection of chairs and stools.

Both high- and low-form stools meet many stringent state and federal requirements to make compliance easy.