Please login to your online account to display your discounted pricing

Fisherbrand™ Upholstered Pneumatic Laboratory Chair

Outfit your workspace with comfort and functionality. The Fisherbrand Upholstered Pneumatic Laboratory Chair is biomechanically engineered to be ergonomic, with lumbar support built into back of chair.

$889.45 - $1,001.00

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
For Use With (Application) Laboratory use
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Height (English) Base Weight (English) Weight (Metric) Color Price Quantity    

14-359-474

  Accessories
fisherbrand™
91262PGCNB
21 to 28 in. 34 lb. 15.42kg Gray Each for $889.45

14-359-473

 
fisherbrand™
91262PBCNB
21 to 28 in. 34 lb. 15.42kg Blue Each for $889.45

14-359-819

  Accessories
fisherbrand™
91262PBLKCNB
21 to 28 in. 34 lb. 15.42kg Black Each for $926.87

14-359-820

 
fisherbrand™
91262PBURCNB
21 to 28 in. 34 lb. 15.42kg Burgundy Each for $1,001.00

14-359-821

 
fisherbrand™
91262PNAVCNB
21 to 28 in. 34 lb. 15.42kg Navy Each for $1,001.00
Description & Specifications

Specifications

Diameter (English) Base 24 in.
Diameter (Metric) Base 60.9cm
Adjustable (Height) 22 to 29 in.
For Use With (Application) Laboratory use
Seating Type Chair
Footrest Size (English) 20 in.
Footrest Size (Metric) 50.8cm
Foot Type Stationary Glides
Height (English) Back 12 in.
Height (English) Chair Backrest To Seat 14 to 18 in.
Height (Metric) Back 30.48cm
Height (Metric) Chair Backrest To Seat 35.5 to 45.7cm
Length (English) Seat 18 in.
Length (Metric) Seat 45.72cm
Lift Type Pneumatic
Upholstery Vinyl
Width (English) Back 17 in.
Width (English) Base 19 in.
Width (English) Seat 19 in.
Width (Metric) Back 43.18cm
Width (Metric) Base 48.26cm
Width (Metric) Seat 48.26cm
With Armrest No
With Backrest Yes
With Lumbar Support Yes
With Tilt Yes

Available in a variety of colors, with dual-wheel casters or glides.

  • Feature 18L x 19 in.W (45.7 x 48.2cm), ergonomically designed, molded polyurethane foam waterfall seats upholstered with flame-retardant antimicrobial/antibacterial vinyl
  • Comfortable 17W x 12 in.H (43.2 x 30.5cm) backrest is adjustable in distance from seat center 4 in. (10cm) forward or 4 in. (10cm) backward
  • Seat height controlled by a pneumatic lift certified to give more than 500,000 revolutions without a failure
  • Backrest shell, and 24 in. dia. (61cm) five-leg base are constructed of sturdy, easy-to-clean, nylon-reinforced fiberglass
  • Backrest support bar enclosed in plastic bellows Internal bumper guard protects against tearing
  • Available with dual wheel casters (suitable for hard floors or carpet) or glides with adjustable chrome footrest
  • 100% Marquesa Lana fabric upholstery is also available as an in-stock option

Ships within three days.

Meets many stringent state and federal requirements.

15-year warranty, with a 5-year warranty on upholstery. Lifetime warranty on pneumatic cylinders.