missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Type-K Digital Thermometer Probes

For use with all Fisherbrand Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

 View more versions of this product

Catalog No. 15-077-45


Description

Description

Fisher Scientific Type-K Digital Thermometer Probes are for use with all Fisher Scientific Type-K Digital Thermometers including 15-077-10, -11, -14, -26 and 15-078-2, -3A, -3B and -39.

Type-K Beaded Probe

  • Fast-response Type-K thermocouple beaded 0.06 in. diameter (1.6mm) probe for use with all Type-K thermometers in liquids, semisolids, and air and other gases
  • PTFE-resin coated 4 ft. (1.2m) cable
  • Probe's temperature range is -40° to +250°C continuous and up to 300°C short term
Specifications

Specifications

0.06 in.
Air/gas, liquids and semi solids
1219 mm (Cable)
Stainless Steel
482°F
-40°F
-40°C to +250°C
1.6 mm
4 ft.
1219 mm
Type K Beaded
250°C
-40°C
Digital Thermometer
SDS
Documents

Documents

Promotions

Promotions

For improved performance, probes should be calibrated as a system with the meter.