Please login to your online account to display your discounted pricing

Fisher Scientific™ Twistir™ Mini Stirrers


Holds 1L. Fisherbrand™ Twistir™ Mini Stirrers have a stirring range of 350 to 2000rpm.

Manufacturer: fisher scientific™  9996092

 View more versions of this product

Catalog No. 11-510-56

  • / Each
 

Description & Specifications

Specifications

Model Blue is Good
Speed 350 to 2000rpm
Stirring Positions 1.0
Capacity 1L
Voltage 115V
Material Plastic Base; Nylon Top
Height (English) 2.375 in.
Height (Metric) 6.6cm
Length (English) 5.625 in.
Length (Metric) 14.3cm
Width (English) 5.625 in.
Width (Metric) 14.3cm
Display LED
Dimensions (L x W x H) 5.625 x 5.625 x 2.375 in. (14.3 x 14.3 x 6.6cm)
Diameter (Metric) Outside 8.5cm

Choice of seven whimsical top plate designs.

  • Stirring range: 350 to 2000rpm
  • Stirring capacity: 1L
  • Maximum vessel diameter: 8.5cm
  • Power-on LED
  • Clear, chemically resistant nylon top surface
  • Tough, stable plastic base